Buy more than* S$200* and get FREE SHIPPING

  • Filter Regulator

Filter Regulator AW30-03

by SMC
Item.#
00607774
Mfr.#
AW30-03
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pressure Gauge Connection Diameter
1/8
Fluid
Air
Compatible Pressure Gauge
G36-10-01
Set Pressure Range MPa (kgf/cm2)
0.05 - 0.85(0.51 - 8.7)
Remarks
Filter regulator AW series
Overall Length (mm)
201
Oil Drain Capacity cm2
25
Body Size
3/8
Weight (kg)
0.40
Set Pressure Range (MPa)
0.05 - 0.85
Filtration Pricision (microm)
5
Maximum Working Pressure (MPa [kgf/cm2])
1.0[10.2]
Maximum Working Pressure (MPa)
1.0
Case Guard
Included
Connection Diameter
3/8
Adapted Bracket
AR30P-270AS
Type
Main body only