Buy more than* S$200* and get FREE SHIPPING

  • Pressure Switch ISG-Series
  • Pressure Switch ISG-Series
  • Pressure Switch ISG-Series
  • Pressure Switch ISG-Series

Pressure Switch ISG-Series ISG110-030

by SMC
3.00 (2)
Item.#
00607966
Mfr.#
ISG110-030
Package Qty.
1PC
Ship pack of
1
90.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass, Phosphor Bronze
Waterproof
Open (non-waterproof)
Adjustment Hysteresis Scale Plate
None
Differenrial Adjustable Range (MPa)
0.01 to 0.2
Pressure Adjustment Range (Mpa)
0.02 to 0.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
It uses as a pressure switch on the compressor.
5
From Japan
On 2016-04-09 23:49:10
Company has felt the dial of the memory of the pressure is difficult to see it because of the age made in previous smaller character.
This review is about item#00608045.
compressor
1
From Japan
On 2014-02-07 16:39:54
It was supposed to use attached to the compressor, but was purchased in that also OK to 200V. But it is considered if the structure of the product can only be used in single-phase 200. Out of the compressor was because the three-phase and free of garbage reduction. Will there such as the compressor of the single-phase 200? It is what I want you to more clearly the item description. I thought also trying to return, but gave up because the things of unused goods only.
This review is about item#00608045.