Buy more than* S$200* and get FREE SHIPPING

  • Pressure Switch ISG-Series
  • Pressure Switch ISG-Series
  • Pressure Switch ISG-Series
  • Pressure Switch ISG-Series

Pressure Switch ISG-Series ISG211-031

by SMC
3.00 (2)
Item.#
00608133
Mfr.#
ISG211-031
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
231.27 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Material
SUS316
Waterproof
Drip-proof type
Adjustment Hysteresis Scale Plate
Hysteresis adjustment scale Backed
Differenrial Adjustable Range (MPa)
0.01 to 0.2
Pressure Adjustment Range (Mpa)
0.02 to 0.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
It uses as a pressure switch on the compressor.
5
From Japan
On 2016-04-09 23:49:10
Company has felt the dial of the memory of the pressure is difficult to see it because of the age made in previous smaller character.
This review is about item#00608045.
compressor
1
From Japan
On 2014-02-07 16:39:54
It was supposed to use attached to the compressor, but was purchased in that also OK to 200V. But it is considered if the structure of the product can only be used in single-phase 200. Out of the compressor was because the three-phase and free of garbage reduction. Will there such as the compressor of the single-phase 200? It is what I want you to more clearly the item description. I thought also trying to return, but gave up because the things of unused goods only.
This review is about item#00608045.