Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller With One-Touch Fittings

Elbow Speed Controller With One-Touch Fittings AS1201F-M5-04

by SMC
Item.#
00608282
Mfr.#
AS1201F-M5-04
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
When S is attached at the end of the manufacturer number, the threaded portion is with seals. Please pay attention to the maximum working pressure of soft nylon and polyurethane .
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1
Form
Elbow type
Dimensions L4 (mm)
MAX:28.6/MIN:25.8
Dimension L3 (mm)
12.3
Dimension L2 (mm)
22.1
Dimention D2 (phi mm)
9.6
Screw Type
M5
Dimension L1 (mm)
17.3
Effective Sectional Area (mm2)
1.5
Dimension H (mm)
8
Compatible Tube Materials
Nylon, soft nylon, polyurethane
Body Size
M3, M5 standard
Lower Operating Pressure (MPa)
0.1
Fluid
Air
Control Method
Meter out type
Specification
With one-touch fitting, nickel plated type
Conformity Tube Outside Diameter (phi mm)
4
Weight (g)
7
Connection Diameter
M5x0.8
Dimention D1 (phimm)
9.3
Dimensions M1 (mm)
12.7
RPM needle
8 rotations
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Dimensions A (mm)
MAX: 25 / MIN:22.2 (*reference dimension after screwing)
Flow Rate (l/min (ANR))
100 (when pressure is 0.5MPa and temperature is 20 deg C)