Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller With One-Touch Fittings

Elbow Speed Controller With One-Touch Fittings AS1201F-M5-06

by SMC
Item.#
00608291
Mfr.#
AS1201F-M5-06
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
When S is attached at the end of the manufacturer number, the threaded portion is with seals. Please pay attention to the maximum working pressure of soft nylon and polyurethane .
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1
Form
Elbow type
Dimention D1 (phimm)
11.6
Dimensions M1 (mm)
13.5
RPM needle
8 rotations
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Dimensions L4 (mm)
MAX:28.6/MIN:25.8
Dimension L3 (mm)
11.7
Dimension L2 (mm)
22.9
Dimention D2 (phi mm)
9.6
Compatible Tube Materials
Nylon, soft nylon, polyurethane
Body Size
M3, M5 standard
Lower Operating Pressure (MPa)
0.1
Fluid
Air
Control Method
Meter out type
Specification
With one-touch fitting, nickel plated type
Screw Type
M5
Dimension L1 (mm)
18.1
Effective Sectional Area (mm2)
1.5
Dimension H (mm)
8
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
7
Connection Diameter
M5x0.8
Dimensions A (mm)
MAX: 25 / MIN:22.2 (*reference dimension after screwing)
Flow Rate (l/min (ANR))
100 (when pressure is 0.5MPa and temperature is 20 deg C)