Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller

Elbow Speed Controller AS2201F-02-04

by SMC
Item.#
00608474
Mfr.#
AS2201F-02-04
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.37 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Control Method
Meter-out type
Body Size
1/8, 1/4 standard
Connection Diameter
1/4
Form
Elbow
Conformity Tube Outside Diameter (phi mm)
4
Caution
Please be cautious of the maximum working pressure of soft nylon and polyurethane.