Buy more than* S$200* and get FREE SHIPPING

  • Elbow KQL

Elbow KQL KQL04-M6

by SMC
5.00 (1)
Item.#
00610784
Mfr.#
KQL04-M6
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
3.6
Working Pressure Range
-100kPa to 1MPa
Dimension L2 (mm)
14.7
Dimensions A (mm)
15.3
Conformity Tube Outside Diameter (phi mm)
4
Ambient Temperature and Water Temperature (Degree c)
-5 to 60,Water:0 to 40(No freezing)
Compatible Tube
Material: Nylon, polyurethane
Caution
The size A is a reference dimension after screwing of R screw head
Assured Withstand Pressure (MPa)
3.0
Dimensions M (mm)
12.7
Connection Thread
M6x1.0
Dimension L1 (mm)
15.6
Effective Sectional Area (mm2)
Nylon: 3.5 urethane: 3.5
Color
Body: Black, Release Bush: Blue
Material
C3604 (threaded portion) Chuck:: SUS304 guide: SUS304, C3604, PBT collet, release Bush: POM seal, O-ring: NBR gasket: SUS304, NBR Body: Half-C3604, PBT, PP implantation
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacture of machinery and equipment
5
From Japan
On 2013-08-03 08:53:18
Since the manufacturer product quality is not a problem. Procurement will be saved tremendously since it on a per-unit basis. On the other hand, since there is a case in many kinds and number required for one project, the more I think that I should become more cheaper price if possible.
This review is about item#09144992.