Buy more than* S$200* and get FREE SHIPPING

  • Branch Tee

Branch Tee KQT23-00

by SMC
5.00 (1)
Item.#
00611931
Mfr.#
KQT23-00
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.55 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Dimension Q(mm)
4.3
Dimensions M (mm)
15.5
Dimensions L (mm)
17.5
Weight (g)
5
Assured Withstand Pressure (MPa)
3.0
Material
Body: C3604, PBT, PP Chuck: SUS304 guide: SUS304, C3604, PBT collet, release Bush: POM seal, O-ring: NBR gasket: SUS304, NBR
Working Pressure Range
-100kPa to 1MPa
Effective Sectional Area (mm2)
Nylon: 3.4 urethane: 2.9
Conformity Tube Outside Diameter (phi mm)
3.2
Color
Body: Black, Release Bush: Blue
Ambient Temperature and Water Temperature (Degree c)
-5 to 60,Water:0 to 40(No freezing)
Compatible Tube
Material: Nylon, polyurethane
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of air hoses
5
From Japan
On 2013-10-10 19:38:25
Since the hose is plug one touch is useful because tools and accessories does not need.
This review is about item#09144791.