Buy more than* S$200* and get FREE SHIPPING

  • Nylon Tube
  • Nylon Tube
  • Nylon Tube

Nylon Tube T0425R-20

by SMC
4.00 (4)
Item.#
00614284
Mfr.#
T0425R-20
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nylon 12
Color
Red
Tube Inner Diameter (mm)
2.5
Minimum Bending Radius (mm)
13
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Length (m)
20
Nominal Diameter (inch)
5/32
Tube Outside Diameter (phi mm)
4
Maximum Working Pressure (MPa)
1.5(20deg Ctime)
Operating Temperature Range (deg C)
-20 to +60:Air 0 to 40:Air (No freezing)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Supply to the device
1
From Japan
On 2016-12-27 14:34:19
Harder than expected, it did not work. . . . . . . . . .
This review is about item#614336.
For passing a small amount of cooling water at a low pressure
5
From Japan
On 2016-10-31 23:04:57
Since there is almost no odor, such as salts Bichubu Also feel should not be bad to use indoors.
This review is about item#614451.
work
5
From Japan
On 2015-09-08 11:22:26
In the neighborhood store I am very happy because that is not available.
This review is about item#00614424.
Connected to the air cylinder.
5
From Japan
On 2013-09-06 21:00:13
A feeling of use is very good.
This review is about item#00614336.