Buy more than* S$200* and get FREE SHIPPING

  • Nylon Tube

Nylon Tube T0604G-20

by SMC
4.00 (4)
Item.#
00614363
Mfr.#
T0604G-20
Package Qty.
1Roll
Ship pack of
1
28.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nylon 12
Minimum Bending Radius (mm)
24
Outside Diameter x Inside Diameter (phi mm)
6x4
Color
Green
Operating Temperature Range (deg C)
-20 to +60:Air 0 to 40:Air (No freezing)
Tube Outside Diameter (phi mm)
6
Maximum Working Pressure (MPa)
1.5(20deg Ctime)
Length (m)
20
Tube Inner Diameter (mm)
4
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Supply to the device
1
From Japan
On 2016-12-27 14:34:19
Harder than expected, it did not work. . . . . . . . . .
This review is about item#614336.
For passing a small amount of cooling water at a low pressure
5
From Japan
On 2016-10-31 23:04:57
Since there is almost no odor, such as salts Bichubu Also feel should not be bad to use indoors.
This review is about item#614451.
work
5
From Japan
On 2015-09-08 11:22:26
In the neighborhood store I am very happy because that is not available.
This review is about item#00614424.
Connected to the air cylinder.
5
From Japan
On 2013-09-06 21:00:13
A feeling of use is very good.
This review is about item#00614336.