Buy more than* S$200* and get FREE SHIPPING

  • Nylon Tube
  • Nylon Tube
  • Nylon Tube

Nylon Tube T0645W-20

by SMC
4.20 (5)
Item.#
00614433
Mfr.#
T0645W-20
Package Qty.
1Roll
Ship pack of
1
20.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nylon 12
Tube Inner Diameter (mm)
4.5
Minimum Bending Radius (mm)
36
Outside Diameter x Inside Diameter (phi mm)
6x4.5
Color
White
Operating Temperature Range (deg C)
-20 to +60: air 0 to 40: air (No freezing)
Fluid
Air, water
Tube Outside Diameter (phi mm)
6
Maximum Working Pressure (MPa)
1.5 (at 20degreeC)
Length (m)
20
Purpose
For general air pipes
Caution
Please use, minimizing surge pressure than maximum allowable working pressure. If you exceed the maximum working pressure it can cause damage to fittings and tube rupture. Also if there is an abnormal temperature rise due to adiabatic compression will cau
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
エア配管
5
From Japan
On 2017-02-22 04:21:45
コンプレッサーからガレージまでのエア配管で使用しました。 天井内を通して配管しました。とても良い商品でした。
This review is about item#00614521.
Supply to the device
1
From Japan
On 2016-12-27 14:34:19
Harder than expected, it did not work. . . . . . . . . .
This review is about item#614336.
For passing a small amount of cooling water at a low pressure
5
From Japan
On 2016-10-31 23:04:57
Since there is almost no odor, such as salts Bichubu Also feel should not be bad to use indoors.
This review is about item#614451.
work
5
From Japan
On 2015-09-08 11:22:26
In the neighborhood store I am very happy because that is not available.
This review is about item#00614424.
Connected to the air cylinder.
5
From Japan
On 2013-09-06 21:00:13
A feeling of use is very good.
This review is about item#00614336.