Buy more than* S$200* and get FREE SHIPPING

  • Nylon Tube
  • Nylon Tube
  • Nylon Tube

Nylon Tube T0806B-100

by SMC
4.20 (5)
Item.#
00614442
Mfr.#
T0806B-100
Package Qty.
1Roll
Ship pack of
1
192.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nylon 12
Fluid
Air, water
Tube Inner Diameter (mm)
6
Minimum Bending Radius (mm)
48
Outside Diameter x Inside Diameter (phi mm)
8x6
Operating Temperature Range (deg C)
(No freezing) air : -20 - +60: air 0 - 40
Color
Black
Nominal Diameter (inch)
2013/05/16
Tube Outside Diameter (phi mm)
8
Maximum Working Pressure (MPa)
1.5 (20 deg C at the time)
Length (m)
100
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-02-22 04:21:45
It was used in the air piping from the compressor to the garage. It was piping through the ceiling. It was a very good commodity.
This review is about item#00614521.
Supply to the device
1
From Japan
On 2016-12-27 14:34:19
Harder than expected, it did not work. . . . . . . . . .
This review is about item#614336.
For passing a small amount of cooling water at a low pressure
5
From Japan
On 2016-10-31 23:04:57
Since there is almost no odor, such as salts Bichubu Also feel should not be bad to use indoors.
This review is about item#614451.
work
5
From Japan
On 2015-09-08 11:22:26
In the neighborhood store I am very happy because that is not available.
This review is about item#00614424.
Connected to the air cylinder.
5
From Japan
On 2013-09-06 21:00:13
A feeling of use is very good.
This review is about item#00614336.