Buy more than* S$200* and get FREE SHIPPING

  • Nylon Tube
  • Nylon Tube
  • Nylon Tube

Nylon Tube T0806W-20

by SMC
5.00 (3)
Item.#
00614476
Mfr.#
T0806W-20
Package Qty.
1Roll
Ship pack of
1
33.46 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
Nylon 12
Tube Outside Diameter (phi mm)
8
Maximum Working Pressure (MPa)
1.5 (at 20degreeC)
Length (m)
20
Purpose
For general air pipes
Nominal Diameter (inch)
5/16"
Caution
Please use, minimizing surge pressure than maximum allowable working pressure. If you exceed the maximum working pressure it can cause damage to fittings and tube rupture. Also if there is an abnormal temperature rise due to adiabatic compression will cau
Tube Inner Diameter (mm)
6
Minimum Bending Radius (mm)
48
Outside Diameter x Inside Diameter (phi mm)
8x6
Color
White
Fluid
Air, water
Operating Temperature Range (deg C)
-20 to +60: air 0 to 40: air (No freezing)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For passing a small amount of cooling water at a low pressure
5
From Japan
On 2016-10-31 23:04:57
Since there is almost no odor, such as salts Bichubu Also feel should not be bad to use indoors.
This review is about item#614451.
work
5
From Japan
On 2015-09-08 11:22:26
In the neighborhood store I am very happy because that is not available.
This review is about item#00614424.
Connected to the air cylinder.
5
From Japan
On 2013-09-06 21:00:13
A feeling of use is very good.
This review is about item#00614336.