Buy more than* S$200* and get FREE SHIPPING

  • Nylon Tube
  • Nylon Tube
  • Nylon Tube

Nylon Tube T1075B-100

by SMC
4.00 (4)
Item.#
00614485
Mfr.#
T1075B-100
Package Qty.
1Roll
Ship pack of
1
329.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
Nylon 12
Tube Outside Diameter (phi mm)
10
Maximum Working Pressure (MPa)
1.5(20deg Ctime)
Length (m)
100
Operating Temperature Range (deg C)
-20 to +60:Air 0 to 40:Air (No freezing)
Tube Inner Diameter (mm)
7.5
Minimum Bending Radius (mm)
60
Outside Diameter x Inside Diameter (phi mm)
10x7.5
Color
Black
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Supply to the device
1
From Japan
On 2016-12-27 14:34:19
Harder than expected, it did not work. . . . . . . . . .
This review is about item#614336.
For passing a small amount of cooling water at a low pressure
5
From Japan
On 2016-10-31 23:04:57
Since there is almost no odor, such as salts Bichubu Also feel should not be bad to use indoors.
This review is about item#614451.
work
5
From Japan
On 2015-09-08 11:22:26
In the neighborhood store I am very happy because that is not available.
This review is about item#00614424.
Connected to the air cylinder.
5
From Japan
On 2013-09-06 21:00:13
A feeling of use is very good.
This review is about item#00614336.