Buy more than* S$200* and get FREE SHIPPING

  • Soft Nylon Tube

Soft Nylon Tube TS0806W-20

by SMC
5.00 (1)
Item.#
00614792
Mfr.#
TS0806W-20
Package Qty.
1Roll
Ship pack of
1
34.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general air pressure pipes
Color
White
Material
Nylon 12
Tube Inner Diameter (mm)
6
Minimum Bending Radius (mm)
23
Outside Diameter x Inside Diameter (phi mm)
8x6
Caution
Please do not use regular water for industrial use.The reason can be a tube contraction, leakage or an unplugged tube.Also if there is an abnormal temperature rise due to adiabatic compression will cause the tube ruptured.
Length (m)
20
Fluid
Air
Nominal Diameter (inch)
5/16"
Tube Outside Diameter (phi mm)
8
Maximum Working Pressure (MPa)
1.0 (at 20degreeC)
Operating Temperature Range (deg C)
-20 to +60 (without freezing)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To connecting work compressed air equipment of small air volume
5
From Japan
On 2014-11-15 01:03:51
Used to tie inclusive of compressed air. If you take the clean air, the white tube is a confirmation of the inside of the dirt may be easier to understand the timing of the update because the can. In the audit from the delivery destination when you were using a black tube, the product has been used from the time when the evaluation of air to blow cleaning did not meet the specified value, then it never came out a problem in the audit.
This review is about item#00614792.