Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Soft Polyurethane Tube

Soft Polyurethane Tube TUS0425BU-20

by SMC
5.00 (2)
Item.#
00615727
Mfr.#
TUS0425BU-20
Package Qty.
1Roll
Ship pack of
1
21.83 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Material
Polyurethane
Operating Temperature Range (deg C)
-20 to +60(No freezing)
Color
Blue
Maximum Working Pressure (MPa)
0.6(20deg Ctime)
Compatible Tube Joint
(Important parts and safety circuit) One-touch fittings, insert fittings, hose nipple, inner sleeve
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Length (m)
20
Minimum Bending Radius (mm)
8 (20 deg C at the time)
Caution
Do not use it to general industrial water. It may cause that tubing pop out or tubing is damaged as max operating pressure is low.
Drawing Strength (N)
There is one-touch fitting inner sleeve: no-touch fitting inner sleeve 80: 15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fishing
5
From Japan
On 2017-03-15 09:00:22
It feels good, supple even in winter. There Nari is that price.
Fishing
5
From Japan
On 2017-03-15 08:59:00
It feels good, supple even in winter. There Nari is that price.