Buy more than* S$200* and get FREE SHIPPING

  • Soft Polyurethane Tube

Soft Polyurethane Tube TUS0425R-20

by SMC
Item.#
00615781
Mfr.#
TUS0425R-20
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.83 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Material
Polyurethane
Maximum Working Pressure (MPa)
0.6(20deg Ctime)
Operating Temperature Range (deg C)
-20 to +60(No freezing)
Color
Red
Compatible Tube Joint
(Important parts and safety circuit) One-touch fittings, insert fittings, hose nipple, inner sleeve
Minimum Bending Radius (mm)
8 (20 deg C at the time)
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Length (m)
20
Caution
Do not use it to general industrial water. It may cause that tubing pop out or tubing is damaged as max operating pressure is low.
Drawing Strength (N)
There is one-touch fitting inner sleeve: no-touch fitting inner sleeve 80: 15