Buy more than* S$200* and get FREE SHIPPING

  • Soft Polyurethane Tube

Soft Polyurethane Tube TUS0604BU-100

by SMC
Item.#
00615851
Mfr.#
TUS0604BU-100
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
166.67 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Material
Polyurethane
Maximum Working Pressure (MPa)
0.6(20deg Ctime)
Operating Temperature Range (deg C)
-20 to +60(No freezing)
Color
Blue
Caution
Do not use it to general industrial water. It may cause that tubing pop out or tubing is damaged as max operating pressure is low.
Minimum Bending Radius (mm)
15 (20 deg C at the time)
Outside Diameter x Inside Diameter (phi mm)
6x4
Length (m)
100
Drawing Strength (N)
There is one-touch fitting inner sleeve: no-touch fitting inner sleeve 230: 60
Compatible Tube Joint
(Important parts and safety circuit) One-touch fittings, insert fittings, hose nipple, inner sleeve