Buy more than* S$200* and get FREE SHIPPING

  • Soft Polyurethane Tube

Soft Polyurethane Tube TUS0604BU-20

by SMC
Item.#
00615867
Mfr.#
TUS0604BU-20
Package Qty.
1Roll
Ship pack of
1
32.17 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
Polyurethane
Color
Blue
Minimum Bending Radius (mm)
15(20degCatthetime)
Outside Diameter x Inside Diameter (phi mm)
6x4
Caution
Do not use it to general industrial water. It may cause that tubing pop out or tubing is damaged as max operating pressure is low.
Drawing Strength (N)
Thereisone-touchfittinginnersleeve:230No-touchfittinginnersleeve:60
Length (m)
20
Fluid
Air
Maximum Working Pressure (MPa)
0.6(20degCatthetime)
Operating Temperature Range (deg C)
(Nofreezing)-20to+60
Compatible Tube Joint
(Important parts and safety circuit) One-touch fittings, insert fittings, hose nipple, inner sleeve