Buy more than* S$200* and get FREE SHIPPING

  • Soft Polyurethane Tube

Soft Polyurethane Tube TUS0805BU-20

by SMC
Item.#
00616007
Mfr.#
TUS0805BU-20
Package Qty.
1Roll
Ship pack of
1
64.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyurethane
Length (m)
20
Minimum Bending Radius (mm)
15 (20 deg C at the time)
Outside Diameter x Inside Diameter (phi mm)
8x5
Compatible Tube Joint
(Important parts and safety circuit) One-touch fittings, insert fittings, hose nipple, inner sleeve
Operating Temperature Range (deg C)
-20 to +60(No freezing)
Color
Blue
Maximum Working Pressure (MPa)
0.6(20deg Ctime)
Caution
Do not use it to general industrial water. It may cause that tubing pop out or tubing is damaged as max operating pressure is low.
Drawing Strength (N)
There is one-touch fitting inner sleeve: no-touch fitting inner sleeve 250: 60