Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • King Binder Horizontal
  • King Binder Horizontal
  • King Binder Horizontal

King Binder Horizontal 1003EN

3.00 (1)
Item.#
00621187
Mfr.#
1003EN
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Across Back (mm)
46
Height (mm)
314
Width (mm)
441
Opening /Closing
Binding equipment: single swing
Number of Holes
2 holes
Color
Gray
Storage Number of Sheets
300
Size
A3 horizontal
Accessories
1 set of color index
Filing Thickness (mm)
30
Material
Cover core material: recycled paper, pasted cover: olefin material and binding instruments: steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Filing of slips
3
From Japan
On 2016-07-06 16:12:06
There is no problem as it is always used.
This review is about item#00293782.