Buy more than* S$200* and get FREE SHIPPING

  • King Binder Vertical
  • King Binder Vertical
  • King Binder Vertical

King Binder Vertical 1004S

4.60 (5)
Item.#
00621196
Mfr.#
1004S
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
330
Type
Vertical
Filing Thickness (mm)
40
Across Back (mm)
65
Height (mm)
430
Material
(Board) Steel
Color
Gray
Accessories
Color index set
Opening /Closing
Singledoor
Number of Holes
2 hole
Storage Number of Sheets
400
Size
A3 vertical
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For filing
5
From Japan
On 2016-09-29 16:16:46
It is strong and easy to use. There are various types and it is good to choose according to the application.
This review is about item#626324.
Organizing documents
5
From Japan
On 2016-07-11 16:56:03
If you use this file, you can not release it. It is convenient to close, to take out and see! it's the best.
This review is about item#00293816.
Organizing construction photos
5
From Japan
On 2016-01-14 19:18:16
There is a sense of stability with firmness, and it is useful because it has no worry even if it is strongly put on the desk for use in the workplace.
This review is about item#00626306.
Document storage
5
From Japan
On 2015-04-14 08:28:52
Even though it's hard to see it, I am happy with the next day delivery
This review is about item#00621196.
Completed book file
3
From Japan
On 2012-12-26 20:42:20
It is used conveniently from the product which I used before.
This review is about item#00626324.