Buy more than* S$200* and get FREE SHIPPING

  • Transparent Pocket

Transparent Pocket 101E

Item.#
00621214
Mfr.#
101E
Package Qty.
1PC(10Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Gray
Width (mm)
200
Sheet Thickness (mm)
0.04
Height (mm)
130
Size
B6 Landscape
Material
Recycled paper (backing)
Number of Holes
2