Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Base Pocket
  • Color Base Pocket
  • Color Base Pocket

Color Base Pocket 103CP

Item.#
00621381
Mfr.#
103CP
Package Qty.
1Pack(10Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
30
Width (mm)
230
Color
Blue
Height (mm)
300
Size
A4 vertical
Material
Pocket: Recycled PP 40%