Buy more than* S$200* and get FREE SHIPPING

  • Color Base Pocket
  • Color Base Pocket
  • Color Base Pocket

Color Base Pocket 103CP

Item.#
00621415
Mfr.#
103CP
Package Qty.
1Pack(10Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Number of Holes
30
Width (mm)
230
Color
Black
Height (mm)
300
Size
A4 vertical
Material
Pocket: Recycled PP 40%