Buy more than* S$200* and get FREE SHIPPING

  • A5 Binder
  • A5 Binder
  • A5 Binder
  • A5 Binder

A5 Binder 115C

Item.#
00621476
Mfr.#
115C
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mount
Yes
Number of Pockets
20
Height (mm)
220
Width (mm)
178
Material
Table \ paper / PP
Pocket Type
Inserting vertical
Across Back (mm)
14
Size
A5 vertical
Color
Blue
Specification
Stationary type with pasteboard