Buy more than* S$200* and get FREE SHIPPING

  • Sheet Protector Book
  • Sheet Protector Book
  • Sheet Protector Book

Sheet Protector Book 115C

Item.#
00621485
Mfr.#
115C
Package Qty.
1PC
Ship pack of
1
8.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mount
Yes
Color
Black
Material
Cover / PP
Number of Pockets
20
Height (mm)
220
Size
A5 vertical
Width (mm)
178
Pocket Type
Inserting vertical
Across Back (mm)
14