Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drawing File GS
  • Drawing File GS
  • Drawing File GS
  • Drawing File GS

Drawing File GS 1172

4.50 (2)
Item.#
00621573
Mfr.#
1172
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storage Width (mm)
10
Size
A2 half-fold, black
Cover Size (mm)
438x315x27
Storage Number of Sheets
200 sheets
Color
Black
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it when submitting drawings
5
From Japan
On 2017-10-14 16:09:42
Put it in this file when submitting the last drawing by public construction I'll submit it. It seems cheaper than the others ... It is a famous manufacturer's I use it with confidence.
This review is about item#621582.
Preservation of CAD drawings etc. of the order subject
4
From Japan
On 2014-06-11 13:21:39
Although the price of other companies was slightly inexpensive, due to the delivery date, we purchased it here, which was the item shipped the day. Since it is regularly used, it would be appreciated if you can handle prices of the same manufacturer's wide type (1182) handling and sales units in box units.
This review is about item#00621573.