Buy more than* S$200* and get FREE SHIPPING

  • Drawing File GS
  • Drawing File GS
  • Drawing File GS
  • Drawing File GS

Drawing File GS 1173

4.50 (2)
Item.#
00621616
Mfr.#
1173
Package Qty.
1PC
Ship pack of
1
13.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storage Width (mm)
10
Cover Size (mm)
316x230x27
Color
Black
Storage Number of Sheets
200 sheets
Size
A3 half-fold, black
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it when submitting drawings
5
From Japan
On 2017-10-14 16:09:42
Put it in this file when submitting the last drawing by public construction I'll submit it. It seems cheaper than the others ... It is a famous manufacturer's I use it with confidence.
This review is about item#621582.
Preservation of CAD drawings etc. of the order subject
4
From Japan
On 2014-06-11 13:21:39
Although the price of other companies was slightly inexpensive, due to the delivery date, we purchased it here, which was the item shipped the day. Since it is regularly used, it would be appreciated if you can handle prices of the same manufacturer's wide type (1182) handling and sales units in box units.
This review is about item#00621573.