Buy more than* S$200* and get FREE SHIPPING

  • Staple Needle Large No.12 1213 FA-H

Staple Needle Large No.12 1213 FA-H MS91175

by MAX
5.00 (3)
Item.#
00621652
Mfr.#
MS91175
Package Qty.
1Box(1000PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Staples per pcs
100
Width (mm)
11.5
Compatible
HD-12N/17/12N/24/12LR/17/12FR
Size
No. 12 needle
Needle Length (mm)
17
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For comic book processing
5
From Japan
On 2017-07-30 15:40:20
Especially it is used without inconvenience. From now on, I would appreciate your favor.
This review is about item#621652.
Disassemble and place in the workplace
5
From Japan
On 2017-01-05 15:06:03
Well, even if it is quite a thick thing, it gaggly compiled. Thanks to that it made it easy to create only the necessary parts.
This review is about item#76147897.
Binding booklets, making notepad
5
From Japan
On 2015-01-17 11:32:32
Although the price is somewhat higher, it has a solid feeling and a sense of stability.
This review is about item#76147872.