Buy more than* S$200* and get FREE SHIPPING

  • Sheet Protector Book
  • Sheet Protector Book
  • Sheet Protector Book

Sheet Protector Book 132C

5.00 (1)
Item.#
00621801
Mfr.#
132C
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mount
Yes
Width (mm)
242
Number of Pockets
20
Size
A4 portrait
Material
Cover / PP
Specification
Stationary type with pasteboard and cover pocket
Height (mm)
307
Pocket Type
Inserting vertical
Across Back (mm)
14
Color
Navy
Green Purchasing Law
Fit
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preservation of materials
5
From Japan
On 2017-11-17 16:00:34
The clear file of King Jim likes because the pocket is very strong and hard to tear. Even if it is used for a long time pocket will not deteriorate.
This review is about item#316593.