Buy more than* S$200* and get FREE SHIPPING

  • Sheet Protector Book
  • Sheet Protector Book
  • Sheet Protector Book

Sheet Protector Book 132C

5.00 (1)
Item.#
00621817
Mfr.#
132C
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mount
Yes
Width (mm)
242
Pocket Type
Inserting vertical
Across Back (mm)
14
Color
Pink
Specification
Stationary type with pasteboard and cover pocket
Height (mm)
307
Green Purchasing Law
Fit
Number of Pockets
20
Size
A4 portrait
Material
(Table \ paper pocket) Play PP
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preservation of materials
5
From Japan
On 2017-11-17 16:00:34
The clear file of King Jim likes because the pocket is very strong and hard to tear. Even if it is used for a long time pocket will not deteriorate.
This review is about item#316593.