Buy more than* S$200* and get FREE SHIPPING

  • Sheet Protector Book

Sheet Protector Book 132C

5.00 (1)
Item.#
00621826
Mfr.#
132C
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mount
Yes
Width (mm)
242
Number of Pockets
20
Size
A4 portrait
Material
Cover / PP
Height (mm)
307
Pocket Type
Inserting vertical
Across Back (mm)
14
Color
Wisteria