Buy more than* S$200* and get FREE SHIPPING

  • B4 Binder
  • B4 Binder
  • B4 Binder
  • B4 Binder

B4 Binder 142C

4.67 (3)
Item.#
00621862
Mfr.#
142C
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Height (mm)
374
Size
B4 vertical
Material
Cover / PP
Pocket Type
Inserting vertical
Across Back (mm)
16
Width (mm)
289
Color
Blue
Mount
Yes
Number of Pockets
20
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Organizing materials
5
From Japan
On 2015-11-21 21:48:16
It is a repeat item. I always use it.
This review is about item#00621896.
Filing of home delivery data
4
From Japan
On 2015-10-06 20:42:19
This time I bought three 20 pockets, but if I have 25 pockets I got two in a moment. I'm pleased if the number of pockets increases ... Quality itself is satisfactory.
Filing materials
5
From Japan
On 2013-06-11 13:52:38
Previously I bought it at a mass merchandise store, but medium film is easy to break and it is useless. It seems to be tough, enters a lot of files, and it is popular.
This review is about item#00621862.