Buy more than* S$200* and get FREE SHIPPING

  • KING File Holizontal

KING File Holizontal 1445

5.00 (4)
Item.#
00621923
Mfr.#
1445
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Across Back (mm)
66
Height (mm)
165
Color
Blue
Width (mm)
231
Accessories
1 color index set
Filing Thickness (mm)
50
Number of Holes
2-hole
Storage Number of Sheets
500
Size
A5 Horizontal
Back Label Color
Blue
Green Purchasing Law
Compatible
Opening /Closing
Double door
Material
Cover core material: recycled paper, pasted cover: olefin material, binding instruments: steel
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Keep quotes, specifications etc
5
From Japan
On 2016-09-30 08:51:42
There is a reasonable intensity, and it is easy to keep documents
This review is about item#00293728.
Book processing
5
From Japan
On 2012-10-07 13:12:15
I bought it cheaper than others.
This review is about item#00622316.
Filing maintenance materials
5
From Japan
On 2012-08-28 10:34:41
I am using it without problems.
This review is about item#00622413.
Document file
5
From Japan
On 2012-03-14 13:10:57
I bought it because it was a bit cheaper than those of other companies.
This review is about item#00622316.