Buy more than* S$200* and get FREE SHIPPING

  • KING File B5
  • KING File B5
  • KING File B5
  • KING File B5

KING File B5 1454

5.00 (1)
Item.#
00621957
Mfr.#
1454
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
267
Color
Blue
Opening /Closing
Facing
Across Back (mm)
56
Accessories
Color index 1 set
Number of Holes
2 hole
Size
B5 vertical
Width (mm)
215
Filing Thickness (mm)
40
Storage Number of Sheets
400
Material
Olefin material binding device: Steel \ Table \ paper by pasting recycled paper: Table \ Kamishin-zai
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it to organize the receipt of books
5
From Japan
On 2014-11-20 13:13:50
I was looking for a wide file of B5 size, I finally found it relieved. Small size is somewhat unusual, I used A4 size up to now, but the size and size were well saved.
This review is about item#05491902.