Buy more than* S$200* and get FREE SHIPPING

  • KING File Holizontal

KING File Holizontal 1464

5.00 (4)
Item.#
00622063
Mfr.#
1464
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Green Purchasing Law
Compatible
Opening /Closing
Double door
Number of Holes
2 holes
Storage Number of Sheets
400
Size
B5 horizontal
Back Label Color
Blue
Width (mm)
278
Accessories
1 set of color index
Filing Thickness (mm)
40
Across Back (mm)
56
Height (mm)
199
Color
Blue
Material
Cover core material: recycled paper, pasted cover: olefin material and binding instruments: steel
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Keep quotes, specifications etc
5
From Japan
On 2016-09-30 08:51:42
There is a reasonable intensity, and it is easy to keep documents
This review is about item#00293728.
Book processing
5
From Japan
On 2012-10-07 13:12:15
I bought it cheaper than others.
This review is about item#00622316.
Filing maintenance materials
5
From Japan
On 2012-08-28 10:34:41
I am using it without problems.
This review is about item#00622413.
Document file
5
From Japan
On 2012-03-14 13:10:57
I bought it because it was a bit cheaper than those of other companies.
This review is about item#00622316.