Buy more than* S$200* and get FREE SHIPPING

  • KING File A4 Vertical

KING File A4 Vertical 1472

4.90 (10)
Item.#
00622115
Mfr.#
1472
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
243
Back Label Color
Red
Type
Vertical
Opening /Closing
Double door
Number of Holes
2-hole
Storage Number of Sheets
200
Material
Cover core material: recycled paper Pasted cover: olefin material Binding equipment: steel
Height (mm)
307
Color
Blue
Accessories
1 color index set
Green Purchasing Law
Compatible
Filing Thickness (mm)
20
Across Back (mm)
36
Size
A4
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Files of office documents
5
From Japan
On 2017-05-09 15:40:11
You can also clean files with thick documents, handling closures as well.
This review is about item#293852.
Document file
5
From Japan
On 2017-05-03 13:42:52
It is easy to use with standard items. I am thankful that the interior paper is a little cheaper.
This review is about item#5491771.
Organizing documents in the office
5
From Japan
On 2017-03-22 14:28:42
I have been using this file from olden times. I am very satisfied to send the item immediately. I would like to also use it again.
This review is about item#05491857.
For office use
5
From Japan
On 2016-05-06 15:41:46
Usability is very good as it is a maker item
This review is about item#00622115.
Document arrangement
5
From Japan
On 2016-04-08 16:36:02
It is very handy.
This review is about item#00622115.
Document file
5
From Japan
On 2016-03-02 15:19:17
It is very convenient to file the document from before and behind. There are also thickness, you can save many documents.
This review is about item#00293852.
For submitting large amounts of reports
5
From Japan
On 2015-09-24 15:58:18
It is good and it can handle even large capacity.
This review is about item#00622255.
Organizing materials
4
From Japan
On 2015-03-19 11:08:39
I think it is convenient to take out the file because it opens from the left and right, but there is not much need for it while the material is small.
This review is about item#05491771.
Replacing filing
5
From Japan
On 2014-05-19 14:30:11
I am using it for files that are frequently replaced by updates. As expected, there is only an office supplies maker and double opening is easy to use.
This review is about item#05491875.
Document arrangement
5
From Japan
On 2012-10-02 17:46:07
There are only famous manufacturers, usability is a perfect score.
This review is about item#05491875.