Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • KING File A4 Vertical
  • KING File A4 Vertical
  • KING File A4 Vertical

KING File A4 Vertical 1479

4.91 (11)
Item.#
00622255
Mfr.#
1479
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
243
Filing Thickness (mm)
90
Across Back (mm)
106
Size
A4
Back Label Color
Red
Type
Vertical
Material
Cover core material: recycled paper Pasted cover: olefin material Binding equipment: steel
Height (mm)
307
Opening /Closing
Double door
Number of Holes
2-hole
Storage Number of Sheets
900
Color
Blue
Accessories
1 color index set
Green Purchasing Law
Compatible
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Document file
5
From Japan
On 2018-06-16 07:52:44
It is stable and easy to use, it is easy to use, as this makes it impossible to use other files.
This review is about item#05491841.
Files of office documents
5
From Japan
On 2017-05-09 15:40:11
You can also clean files with thick documents, handling closures as well.
This review is about item#293852.
Document file
5
From Japan
On 2017-05-03 13:42:52
It is easy to use with standard items. I am thankful that the interior paper is a little cheaper.
This review is about item#5491771.
Organizing documents in the office
5
From Japan
On 2017-03-22 14:28:42
I have been using this file from olden times. I am very satisfied to send the item immediately. I would like to also use it again.
This review is about item#05491857.
For office use
5
From Japan
On 2016-05-06 15:41:46
Usability is very good as it is a maker item
This review is about item#00622115.
Document arrangement
5
From Japan
On 2016-04-08 16:36:02
It is very handy.
This review is about item#00622115.
Document file
5
From Japan
On 2016-03-02 15:19:17
It is very convenient to file the document from before and behind. There are also thickness, you can save many documents.
This review is about item#00293852.
For submitting large amounts of reports
5
From Japan
On 2015-09-24 15:58:18
It is good and it can handle even large capacity.
This review is about item#00622255.
Organizing materials
4
From Japan
On 2015-03-19 11:08:39
I think it is convenient to take out the file because it opens from the left and right, but there is not much need for it while the material is small.
This review is about item#05491771.
Replacing filing
5
From Japan
On 2014-05-19 14:30:11
I am using it for files that are frequently replaced by updates. As expected, there is only an office supplies maker and double opening is easy to use.
This review is about item#05491875.