Buy more than* S$200* and get FREE SHIPPING

  • KING File Holizontal

KING File Holizontal 1494E

5.00 (4)
Item.#
00622386
Mfr.#
1494E
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
385
Accessories
Color index 1 set
Filing Thickness (mm)
40
Across Back (mm)
56
Height (mm)
274
Material
Table \ Kamishin-zai: recycled paper, \ table \ paper by pasting: olefin material, binding device: Steel
Color
Blue
Green Purchasing Law
Fit
Opening /Closing
Facing
Number of Holes
2 hole
Storage Number of Sheets
400
Size
B4 horizontal
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Keep quotes, specifications etc
5
From Japan
On 2016-09-30 08:51:42
There is a reasonable intensity, and it is easy to keep documents
This review is about item#00293728.
Book processing
5
From Japan
On 2012-10-07 13:12:15
I bought it cheaper than others.
This review is about item#00622316.
Filing maintenance materials
5
From Japan
On 2012-08-28 10:34:41
I am using it without problems.
This review is about item#00622413.
Document file
5
From Japan
On 2012-03-14 13:10:57
I bought it because it was a bit cheaper than those of other companies.
This review is about item#00622316.