Buy more than* S$200* and get FREE SHIPPING

  • KING File Holizontal

KING File Holizontal 1506E

5.00 (4)
Item.#
00622456
Mfr.#
1506E
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Storage Number of Sheets
600
Size
A3 horizontal
Back Label Color
Red
Green Purchasing Law
Compatible
Opening /Closing
Double door
Number of Holes
2 holes
Across Back (mm)
76
Height (mm)
314
Color
Blue
Width (mm)
441
Accessories
1 set of color index
Filing Thickness (mm)
60
Material
Cover core material: recycled paper, pasted cover: olefin material and binding instruments: steel