Buy more than* S$200* and get FREE SHIPPING

  • Sheet Protector Book
  • Sheet Protector Book
  • Sheet Protector Book
  • Sheet Protector Book

Sheet Protector Book 152C

Item.#
00622483
Mfr.#
152C
Package Qty.
1PC
Ship pack of
1
27.77 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Mount
Yes
Storage Number of Sheets
40
Pocket Type
Inserting vertical
Across Back (mm)
16
Size
A3 vertical
Width (mm)
329
Material
Cover / PP
Green Purchasing Law
Fit
Number of Pockets
20
Height (mm)
432
Color
Black
Specification
Stationary type with pasteboard