Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Guard Pocket
  • Color Guard Pocket
  • Color Guard Pocket

Color Guard Pocket 203

Item.#
00622562
Mfr.#
203
Package Qty.
1Pack(10Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2
Width (mm)
230
Size
A4 vertical
Height (mm)
303
Material
Made of PP
Color
Blue