Buy more than* S$200* and get FREE SHIPPING

  • Color Guard Pocket
  • Color Guard Pocket
  • Color Guard Pocket

Color Guard Pocket 203

Item.#
00622571
Mfr.#
203
Package Qty.
1Pack(10Sheet)
Ship pack of
1
6.96 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Number of Holes
2
Width (mm)
230
Size
A4 vertical
Height (mm)
303
Material
Made of PP
Color
Red