Buy more than* S$200* and get FREE SHIPPING

  • Color Guard Pocket

Color Guard Pocket 203

Item.#
00622596
Mfr.#
203
Package Qty.
1Pack(10Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Number of Holes
2
Width (mm)
230
Color
Gray
Height (mm)
303
Material
Made of PP
Size
A4 portrait