Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Document Strage File
  • Document Strage File
  • Document Strage File

Document Strage File 4393E

Item.#
00623174
Mfr.#
4393E
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Across Back (mm)
45
Width (mm)
385
Number of Holes
2 holes
Size
B4 horizontal
Material
Cover: 90% recycled paper Binding equipment: resin
Filing Thickness (mm)
30
Height (mm)
274
Opening /Closing
Binding equipment: single swing
Storage Number of Sheets
300 sheets
Color
Gray