Buy more than* S$200* and get FREE SHIPPING

  • Document Strage File
  • Document Strage File
  • Document Strage File

Document Strage File 4395E

Item.#
00623183
Mfr.#
4395E
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
385
Number of Holes
2 holes
Size
B4 horizontal
Filing Thickness (mm)
50
Material
Cover: 90% recycled paper Binding equipment: resin
Height (mm)
274
Opening /Closing
Binding device : single door
Storage Number of Sheets
500 sheets
Color
Gray
Across Back (mm)
65