Buy more than* S$200* and get FREE SHIPPING

  • Post-It Recycled Paper Series

Post-It Recycled Paper Series 500RP-PN

5.00 (3)
Item.#
00623472
Mfr.#
500RP-PN
Package Qty.
1Pack(100Sheetx2PC)
Ship pack of
1
2.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Type
Label
AS ONE Part Number
8-218-01
Dimensions (Vetical x Horizontal) (mm)
75x25
Color
Peach
Standard
Eco-mark authorization, Green Purchasing Law conformity
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Commodity tag, such as sorting tag of stock
5
From Japan
On 2015-06-18 17:02:10
It is a recycled paper. That price is cheap, has been used, for example, it is just good size
This review is about item#00623481.
Used to display, such as a label.
5
From Japan
On 2014-05-23 13:53:18
Easy-to-use.
This review is about item#00623481.
study
5
From Japan
On 2012-03-08 16:46:21
Is no particular problem.
This review is about item#00623366.