Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Post-It Recycled Paper Series
  • Post-It Recycled Paper Series
  • Post-It Recycled Paper Series
  • Post-It Recycled Paper Series

Post-It Recycled Paper Series 500RP-YN

5.00 (3)
Item.#
00623497
Mfr.#
500RP-YN
Package Qty.
1Pack(100Sheetx2PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Type
Label
Color
Yellow
Dimensions (Vetical x Horizontal) (mm)
75x25
AS ONE Part Number
8-218-03
Standard
Eco-mark authorization, Green Purchasing Law conformity
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Product tags, inventory tags etc.
5
From Japan
On 2015-06-18 17:02:10
Must be recycled paper. I am using it because the price is cheap and the size is just right
This review is about item#00623481.
Used to display labels etc.
5
From Japan
On 2014-05-23 13:53:18
It is easy to use.
This review is about item#00623481.
study
5
From Japan
On 2012-03-08 16:46:21
There is no particular problem.
This review is about item#00623366.