Buy more than* S$200* and get FREE SHIPPING

  • Post It Economy Pack Series

Post It Economy Pack Series 5601-GK

4.50 (2)
Item.#
00623603
Mfr.#
5601-GK
Package Qty.
1Box(100Sheetx20PC)
Ship pack of
1
11.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
75x12.5
Type
Half label
Color
Grade color mixing (Yellow / peach / blue / green)
Green Purchasing Law
Compatible
Standard
Eco-mark authorization, Green Purchasing Law conformity
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Marking of examination work
5
From Japan
On 2017-02-21 15:00:12
And love is difficult to peel off 10/10 to big things from small.
This review is about item#76119924.
Quantity entry
4
From Japan
On 2015-02-11 15:48:10
Since the good paste, I think that it is profitable amount of money.
This review is about item#76119915.